- Stainless steel lining ensures hot coffee for hours.
- Brew-through insert.
- Available in 2.5 liter (84 oz.), 3.0 liter (102 oz.) and 3.8 litre (128 oz.)
Bunn Airpots / Thermal Pitchers, Stainless Steel, 3.8L, 6/Case - 36725.0100
Write a Review
|
Questions & Answers (0)
Product Description
Lever-Action Airpots
PRICE
$549.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6.3 in |
| Depth | 9 in |
| Height | 17.6 in |
Product Details
| Capacity | 3.8 Liter oz |
| Manufacturers Part Number | 504157 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |