Sustnbl AirPulp PolyWave HD Roll, 3 Chamber, Perforated at 6", 16"W x 1000'L, 1 Mil, Clear, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Type 8.9 - Suitable as intermediate bubble cushion with crosswise wrapping for heavy goods. With the Heavy Duty air cushion film from AirWave Packaging you get an tough film, that protects your heavy products during transportation.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 16 in |
| Weight | 17.4 lbs |
Product Details
| Type | PolyWave Roll |
| Material | Plastic |
| Package Quantity | 1 roll |
| Description | 3-Chamber Air Cushion Wrapper |
| Color | Clear |
| Manufacturers Part Number | Polywave HD 8.9 |
| Brand | Sustnbl |
| Recyclable | Yes |