- Perforated every 12" and has an additional 6" zip perf
- Multi-layer wadding absorbs oil and water
- Non-abrasive
- Can be reused or recycled
- Formerly Kimpak®
Versa-Pak Cellulose Wadding Roll, Perforated At 12" & Slit At 24", 48"W x 270'L, Kraft
Write a Review
|
Questions & Answers (0)
Product Description
The versatile soft wadding roll easily wraps any shape product.
PRICE
$415.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 270 ft |
| Width | 48 in |
| Weight | 41.1 lbs |
| Thickness | 1/4 in |
Product Details
| Type | Cellulose Wadding |
| Color | Brown |
| Recyclable | Yes |
| Material | Paper |
| Package Quantity | 1 roll |
| Description | Cellulose Wadding Roll |
| Manufacturers Part Number | KIM64230 |
| Perforated | 12" |
| Brand | Versa-Pak |