Features:
- B flute -1/8" raised fluting provides for easier wrapping and good crush resistance
- Use to protect metal and glass parts
Model # :WBB3203432
MPN #: SF12BHD
Weights & Dimensions
| Length | 650 ft |
| Width | 12 in |
| Weight | 48 lbs |
Product Details
| Type | Singleface Corrugated Roll |
| Flute Size | B |
| Material | Corrugated Cardboard |
| Package Quantity | 1 roll |
| Description | B Flute Kraft Singleface Corrugated Roll |
| Color | Brown |
| Manufacturers Part Number | SF12BHD |