Features:
- Oil-resistant polyurethane material
- Double jacket design for maximum durability
- Reinforced with high-strength textile yarn
- Chicago style couplers
Weights & Dimensions
| Length | 300 in |
| Width | 2.5 in |
| Height | 0.3 in |
| Weight | 6 lbs |
Product Details
| Type | Lightweight Air Hose, 1" ID X 25' Length |
| Material | Polyurethane |
| Color | Yellow |
| Manufacturers Part Number | HT111 |
| For Use With | All AirSpade-AirVac |
| Brand | AirSpade |