Features:
- Lightweight, non-conductive, reinforced fiberglass tubing
- Adjustable, rubber dirt shield
- Anodized aluminum hardware
- Knurled surface provides superior grip for tight connection
- Dual, male threaded connections
Weights & Dimensions
| Length | 46 in |
| Width | 5.5 in |
| Height | 5.5 in |
| Weight | 3 lbs |
Product Details
| Type | AirSpade 2000 4' Barrel and Dirt Shield |
| Includes | Dust Shield |
| Material | Non-Conductive Fiberglass |
| Color | Yellow / Black |
| Manufacturers Part Number | HT118 |
| For Use With | AirSpade 2000 |
| Brand | AirSpade |