Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702241

MPN #: HT119

AirSpade HT119 45 Degree Angled Adapter

Product Description
Redirects the AirSpade supersonic nozzle air-jet by 45 degrees. Especially useful in tight locations such as deep excavations or potholes. Swivels with 360 degrees of freedom and locks into desired position. Compatible with all AirSpade 2000 components and accessories.

Features:
  • Anodized aluminum construction
  • Knurled surface provides superior grip for tight connection
  • Male/female threaded connections


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.7 in
Width2 in
Height1.5 in
Weight0.6 lbs

Product Details

TypeAirSpade 2000 45 Degree Adapter
MaterialAnodized Aluminum
ColorBlack
Manufacturers Part NumberHT119
For Use WithAirSpade 2000
BrandAirSpade