Features:
- Reinforced with braided, spiral polyester cord
- Max working pressure - 250 psi
- -20° F to 180° F
- Chicago style couplers
Weights & Dimensions
| Length | 600 in |
| Width | 2.5 in |
| Height | 2.5 in |
| Weight | 31.4 lbs |
Product Details
| Type | Air Hose, 1" ID X 50' Length |
| Material | Heavy Duty Rubber |
| Color | Red |
| Manufacturers Part Number | HT113 |
| For Use With | All AirSpade-AirVac |
| Brand | AirSpade |