Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB700103

MPN #: LT24

AirSpade LT24 330 scfm Nozzle AirSpade 3000

Product Description
Featured exclusively on AirSpade 3000 air-excavation tools, the supersonic nozzle delivers superior performance vs competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser like jet moving at Mach 2 twice the speed of sound. The result is faster and more efficient excavation, uncovering underground utility lines, pipes, hazardous material containers, or even sensitive tree roots without harm. Mounts on standard AirSpade 3000 barrel. Compressed air requirements: 330 cfm @ 90 psi.

Features:
  • Extra-hardened, 416 stainless steel construction
  • Patented internal geometry
  • Precision machined to exact tolerances
  • Male threaded Connection


PRICE
$639.00

1
1
Free Shipping Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberLT24
TypeNozzle
Air Consumption330 CFM CFM
Package Quantity1
DescriptionAirSpade LT24 330 scfm Nozzle AirSpade 3000
BrandAirSpade