Features:
- Anodized aluminum construction
- Knurled surface provides superior grip for tight connection
- Dual, female threaded connections
Weights & Dimensions
| Length | 2.5 in |
| Width | 1.5 in |
| Height | 1.5 in |
| Weight | 0.2 lbs |
Product Details
| Type | AirSpade Barrel Extension Coupler |
| Material | Aluminum |
| Color | Black |
| Manufacturers Part Number | HT155 |
| For Use With | AirSpade 2000 |
| Brand | AirSpade |