Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AirSpade

Model # :WBB3136413

MPN #: ASU50225KT

AirSpade® 5000 Utility Series Kit w/ 4 Ft. Barrel, 225 CFM

Product Description
Kit features the powerful AirSpade® 5000 Utility air-excavation tool with AirSpade® Supersonic Nozzle for superior digging performance. Ideal for safely uncovering underground electric, gas, water, or telecommunication lines. In-line style handle designed for applications where gripping the tool in a vertical position is preferred.

AirSpade® 5000 Utility harnesses the power of compressed air by incorporating the high-performance, proprietary AirSpade® Supersonic Nozzle. Fabricated from non-sparking bronze, the nozzle generates a laser-like air jet that moves at twice the speed of sound for faster, more effective digging.

Rugged, lightweight aluminum handle features full-size grip opening to accommodate linesman's gloves. Comfortable plastic grip provides thermal protection and a degree of electrical insulation. Dead-man trigger ensures safe operation and trigger guard prevents accidental activation. Integral pressure gauge ensures optimal digging performance. 3/4'' NPT compressed air inlet equipped with 3/4'' swivel type Universal Coupler.

Screw-on, electrically insulated fiberglass barrel rated to 300kV protects operators from buried, high-voltage utility lines. Brass barrel sleeves and connectors minimize sparking potential. Adjustable, rubber dirt shield deflects soil and debris. Kit also includes 225kV rated, insulated 3 Ft fiberglass extension with brass coupler, 45-degree non-sparking brass angled adaptor, 1'' x 10' lightweight air hose, and heavy-duty, locking storage case. Detachable, auxiliary handle included.

Features:
  • 225kV rated, insulated 3 Ft. fiberglass extension with brass coupler
  • 300kV rated, insulated 4 Ft. fiberglass barrel with adjustable, rubber dirt shield
  • AS 5000 Handle with swivel-type Universal Coupler
  • 105 cfm non-sparking, bronze Supersonic Nozzle
  • Detachable, auxiliary handle
  • 45-degree non-sparking brass angled adaptor
  • 1'' ID x 10' lightweight air hose with Universal Couplers
  • Heavy-duty, locking storage case
Includes:
  • (1) AS 5000 Handle with swivel-type Universal Coupler
  • (1) 300kV rated, insulated 4 Ft. fiberglass barrel with dirt shield
  • (1) 225kV rated, insulated 3 Ft. fiberglass extension with brass coupler
  • (1) 105 cfm non-sparking, bronze Supersonic Nozzle
  • (1) Detachable, auxiliary handle
  • (1) 45-degree non-sparking brass angled adaptor
  • (1) 1'' ID x 10' Lightweight air hose with Universal Couplers
  • (1) Heavy-duty, locking storage case
  • (1) Operations Manual

PRICE
$2,535.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57-5/16 in
Width20 in
Height7-11/16 in
Weight42 lbs

Product Details

TypeUtility Series Kit
ColorGreen
For Use WithAirSpade 5000 Replacement Handle
Incoming Air Line Pressure100 psig
Air Consumption225 CFM
Handle TypeDetachable
Noise Level108
MaterialFiberglass, Brass, Rubber, Plastic
DescriptionAirSpade 5000 Utility Kit Series w/ 4 Ft Barrel
Package Quantity1
Manufacturers Part NumberASU50225KT
BrandAirSpade