AJM Packaging Corporation Paper Plates, 6" Dia., White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Affordable white uncoated paper plates. Lightweight design allows plates to be used for multiple purposes.
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | AJM PP6AJKWH |
| Microwavable | No |
| Shape | Round |
| Brand | AJM Packaging Corporation |
Compliance & Certifications
| Certifications | Cedar Grove Composting Approved |