Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3130559

MPN #: UX9PATH

Dixie® Pathways Paper Plates, Wise Size, 8-1/2" Dia., Green/Burgundy, Pack of 1000

Product Description
Featuring the Soak-Proof Shield® for grease resistance and multi layer construction for its strength, Dixie plates are perfect for mediumweight foods.

Features:
  • Medium-weight and strong, these paper plates have a unique structure and multi-layer coatings, are cut-resistant and designed for strength
  • Microwave safe
  • Compact low-stacking shape saves storage space versus molded fiber and foam plates
  • Features our upscale product design, pathways® which is based on nature's beauty
  • Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area


PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter8-1/2 in

Product Details

Made in the USAYes
MaterialPaper
Package Quantity1000
Recyclable/CompostableCompostable
ColorGreen/Burgundy
Manufacturers Part NumberUX9PATH
MicrowavableYes
ShapeRound
BrandDixie