From hot soup to frozen yogurt, keep sides and treats at exactly the right temperature while on the go! Confidently enjoy or share hot or cold food, like fruit, ice cream, soup and pasta. Worry less about leaking seams with the one-piece design. Don't waste a single bite thanks to the rounded "spoonable" bottom. These dual-use bowls save space and time, so they're perfect for use at home, chili cook-offs, ice cream socials and more! Lids for hot and cold food are sold separately.
Dart® Insulated Foam Bowls, 6 oz, White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1-3/8 in |
| Diameter | 4-3/16 in |
Product Details
| Capacity | 6 oz |
| Made in the USA | Yes |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | 6B20 |
| Shape | Round |
| Brand | Dart |