Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3180508

MPN #: MP6B-2054

SOLO® Bare Eco-Forward Clay-Coated Paper Plates, 6" Dia., White/Brown/Green, 1000/Carton

Product Description
Serve a variety of foods with complete confidence thanks to this attractive dinnerware. Stylish and durable, it will hold up against heavy and saucy foods. Keep hands comfortable and clean with the moisture and grease-resistant design. Worry less about leaks and messes as this dinnerware is cut-resistant. Perfect for serving small plates and desserts at events, offices or cafeterias.

Features:
  • Superior strength and rigidity
  • Clay-coated for excellent soak- and leak-resistance
  • Made with at least 99% renewable resources
  • Makes cleanup simple and easy
  • Resistant to heat and freezing temperatures
  • ProPlanet Seal


PRICE
$96.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Diameter6 in

Product Details

Made in the USAYes
MaterialPaper
Package Quantity1000
DescriptionClay-Coated Paper Dinnerware Plates
ColorMulti-colored
Manufacturers Part NumberMP6B-2054
MicrowavableNo
ShapeRound
BrandSolo