Akro-Mils Insight® Plastic Stack & Hang Bin, 5-1/2"L x 10-7/8"W x 5-1/4"H, Clear - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Transparent, autoclavable industrial grade polymer material provides maximum visibility and easy identification of supplies, unique "lock-in-place" design, strong molded hanger easily hooks onto rails or Louvered panels (sold separately, see back) for added storage versatility
PRICE
$183.00 Sold in packages of 12 / $15.25 ea
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 10-7/8 in |
| Height | 5-1/4 in |
| Inside Width | 4-5/32 in |
| Inside Height | 4-7/16 in |
| Weight Capacity | 30 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Clear Bin |
| Color | Clear |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Manufacturers Part Number | 305B1 |
| Stack and/or Nest | Stack & Hang |
| Brand | Akro-Mils |