Akro-Mils® Bins For 2 in 1 Plastic Stock & Utility ProCarts, 10-3/4"L x 8-1/4"W x 7"H, Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
AkroBins attach easily onto Optional Bin Rail Kit to provide more efficient storage. Sold in Cases of 12.
PRICE
$36.60 Sold in packages of 6 / $6.10 ea
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 8-1/4 in |
| Height | 7 in |
| Size (L x W x H) | 10-3/4 x 8-1/4 x 7 in |
| Inside Length | 10 in |
| Inside Width | 6-9/16 in |
| Inside Height | 6-3/4 in |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 30239 YL |
| Stack and/or Nest | Hang & Stack |
| Brand | Akro-Mils |