Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3250103

MPN #: AT2460.GRY.CHR.SLV.AH

MityBilt Aktivity Rectangle Table, 60"L x 24"W x 22" - 30"H, Gray Nebula Top, Charcoal Edge Band

Product Description
Discover Aktivity Rectangle Table – with all the coming and going, a busy classroom needs to multitask. The right layout can manage the activity.

Features:
  • 1" thick 45lb high density industrial grade particle board
  • High pressure scratch resistant laminate
  • Chewing gum resistant table backing
  • 3mm vinyl bonded charcoal edgeband
  • Rounded corners for safety
  • 16 Gauge 1.25" diameter steel tube
  • Fully welded leg construction with laser cut support bracket
  • Swivel floor glides
  • Durable powder coat finish
  • Gray Nebula Top Color
  • Silver Leg Color
  • 24"x60" Top Size
  • 22"-30" Adjustable Height
  • Limited Lifetime Warranty
  • GreenGuard Gold Certified
  • Made in Canada


PRICE
$419.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height22 - 30 in
Weight62 lbs

Product Details

Assembly RequiredYes
TypeClassroom Table
Frame Color FamilySilver
SeriesAktivity
Top Color FamilyGray Nebula
StyleAdjustable Height
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part NumberAT2460.GRY.CHR.SLV.AH
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandMityBilt

Warranty

Warranty20 yr