Hoffman AL12AR, Cylinder Lock Kit, Type 1, Steel/Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman AL12AR, Cylinder Lock Kit, Type 1, Steel/Zinc
To install, simply remove the standard slotted latch and insert the kit. Complete installation instructions are furnished. Catalog number AL7A includes a Type L7 T handle and all hardware. Catalog number AL12AR includes a Type L12 cylinder lock, cam and all hardware. Latch and lock fit Type 1 enclosures and hinged-cover pull boxes. .
To install, simply remove the standard slotted latch and insert the kit. Complete installation instructions are furnished. Catalog number AL7A includes a Type L7 T handle and all hardware. Catalog number AL12AR includes a Type L12 cylinder lock, cam and all hardware. Latch and lock fit Type 1 enclosures and hinged-cover pull boxes. .
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | AL12AR |
| Enclosure Type | 1 |
| Material | Steel |
| Description | Cylinder Lock Kit |
| Color | Zinc |
| Brand | Hoffman |