Hoffman F88G60, Straight Section, Type 1, 8.00x8.00x60.00, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F88G60, Straight Section, Type 1, 8.00x8.00x60.00, Steel/Gray
Hoffman F88G60 Straight Section, Type 1, 8.00x8.00x60.00, Steel/Gray.
Hoffman F88G60 Straight Section, Type 1, 8.00x8.00x60.00, Steel/Gray.
PRICE
$319.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 8.00 x 8.00 x 60.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | Straight Section |
| Color | Gray |
| Manufacturers Part Number | F88G60 |
| Brand | Hoffman |