Hoffman F44GA, Telescope Fitting, Type 1, 4.00x4.00, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44GA, Telescope Fitting, Type 1, 4.00x4.00, Steel/Gray
Hoffman F44GA Telescope Fitting, Type 1, 4.00x4.00, Steel/Gray.
Hoffman F44GA Telescope Fitting, Type 1, 4.00x4.00, Steel/Gray.
PRICE
$145.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 4.00 x 4.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | Telescope Fitting |
| Color | Gray |
| Manufacturers Part Number | F44GA |
| Brand | Hoffman |