Hoffman F44T, 90-Degree Sweep Tee, Type 1, Fits 4.00x4.00, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44T 90-Degree Sweep Tee, Type 1, Fits 4.00x4.00, Steel/Gray.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| J Dimension | 8 in |
| A x B | 4.00 x 4.00 in |
| Dimension V | 11.85 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | Sweep Tee |
| Color | Gray |
| Manufacturers Part Number | F44T |
| Fits | 4.00x4.00 |
| Brand | Hoffman |