Hoffman AL17, Clamp For Junction Box, Steel
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Material | Mild Steel |
| Package Quantity | 1 |
| Description | Clamp Kits |
| Manufacturers Part Number | AL17 |
| For Use With | A51 junction boxes |
| For | Junction Box |
| Brand | Hoffman |
Related Products
Hoffman A42HS3112LP, Disc. Encl W/Clamps, Type 4, 42.00X31.38X12.00, Steel/Gray For disconnect applications in which a clamp-secured door is preferred. Clamps on three sides of the door keep liquid and contaminants out. Preferred cutout accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures. Features: 1. Bracket welded to door for attaching disconnect door catch (interlock) 2. Instructions to locate and install disconnect switches, circuit breakers and operating mechanisms 14 gauge steel Seams continuously welded and ground smooth External mounting ...
Hoffman AL32, Latch, 7mm Square Insert, Fits Dl Wall-Mtg., Steel/Zinc Fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90 degrees) to open or close. An internal O-ring and external gasket assure a water-tight and dust-tight seal. Installation requires a hole punched or drilled in the door for each latch. Complete instructions are furnished. A square or triangular key is required for tamper-resistant latches. Latch is die-cast zinc with chrome finish.
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. See the HMI chapter for related mild steel consolets. Features: Type 304 stainless steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Cover attached with continuous hinge Oil-resistant gasket Bonding provision on door
Hoffman A806NF, J Box, Clamp Cover, Type 4, 8.00X6.00X3.50, Steel/Gray Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Stainless steel clamps on four sides of cover Bonding provision on cover Oil-resistant gasket Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets
Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating elements before being released into enclosure cavity. Heated air is discharged through the top of the heater unit. Features: Aluminum housing Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C) Four 10-32 x self-tapping screws are included with each heater Ball bearing ...