Hoffman AL3BR, 3-Point Latch Kit, A=16, 20, 24 or 30, Non Lock, Cw, Steel/Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit Hoffman disconnect, CONCEPT™ or PROLINE™ enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. These kits are available with a key locking handle, a non-locking handle or a padlocking handle. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.
PRICE
$225.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Latch Kit |
| Material | Steel |
| Description | 3-Point Latch Kit |
| Color | Gray |
| Manufacturers Part Number | AL3BR |
| Handle Type | Non-Locking |
| Opens | Clockwise |
| Brand | Hoffman |