Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872463

MPN #: AL2400C

Wiremold AL2400C Raceway Cover, 125V, 15A, 5'L

Product Description
Wiremold AL2400C Raceway Cover, 125V, 15A, 5'L

Features

  • Selection of sizes
  • Attractive tapered snap-together aluminum extrusions
  • Satin anodized finish
  • Full range of fittings
  • Full range of device boxes
PRICE
$6.50

Min. purchase quantity is 60
60
60
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5' ft
Dimensions5'L X 2"W in

Product Details

Mounting LocationScrew On Mount
MaterialAluminum
Package Quantity60
DescriptionRaceway Cover
SeriesAL2400 Series Raceway
Manufacturers Part NumberAL2400C
EnclosureAluminum
BrandWiremold

Compliance & Certifications

Environmental ConditionsDry Interior Locations