Features
- Durable, architectural clear anodized finish
- Wipes clean and resists corrosion
- Custom colors available upon request
Weights & Dimensions
| Length | 12 in |
| Size | 3 in |
Product Details
| Description | Toggle Switch Device Cover |
| Color | Silver |
| Manufacturers Part Number | ALA-N |
| Brand | Wiremold |
| Voltage Rating | 600V V |