- Adjustable to partition widths from 1.2 " to 4.1"
- Hanger/Hook Type: Over The Panel
- Width: 1-1/5"
- Depth: 1-3/8"
- Height: 4-3/10"
Alba PM1PART BO Cubicle Garment Peg, 1 Hook, 1 1/5 x 1 3/8 x 4 3/10, Metallic Grey
Write a Review
|
Questions & Answers (0)
Product Description
Garment peg slides easily over cubicle walls. Prevents damage to clothing. Keeps your space organized.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/5 in |
| Depth | 1-3/8 in |
| Height | 4-3/10 in |
Product Details
| Type | Garment Hook |
| Mounting Location | Over The Panel |
| Hooks | Single |
| Material | Wood |
| Package Quantity | 1 |
| Description | Cubicle Garment Peg |
| Color | Brown |
| Manufacturers Part Number | PM1PART BO |
| Brand | Alba |