Advantus 75317 Panel Wall Acrylic Frame, 11 x 8 1/2, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Protects and displays pictures to personalize your workspace. Easily attaches to most fabric panel walls. Use horizontally or vertically. Sturdy acrylic. Panel Accessory Type: Frame; Width: 11".
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 8-1/2 in |
Product Details
| Type | Display Holder |
| Mounting Location | Wall Mount |
| Material | Acrylic |
| Description | Panel Wall Acrylic Frame |
| Color | Clear |
| Manufacturers Part Number | 75317 |
| Backing | Adhesive |
| Brand | Innovative Storage Designs |