Interion by Global Industrial
Model # :WB249061
Interion® Circuit 1 Receptacle - (Package Of 4)
Write a Review
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial Circuit 1 Receptacle
Numbered receptacles identifies which circuit each receptacle is wired to. Receptacles allow easy plug in of electrical devices and provides a conveniently located outlet in partition raceways to power computer equipment and more. Receptacle installs in double-sided power boxes, located in Panels with Electric Raceways (sold separately) that have spare or blank receptacle slots. Sold in packages of 4.
Interion® By Global Industrial Circuit 1 Receptacle
Numbered receptacles identifies which circuit each receptacle is wired to. Receptacles allow easy plug in of electrical devices and provides a conveniently located outlet in partition raceways to power computer equipment and more. Receptacle installs in double-sided power boxes, located in Panels with Electric Raceways (sold separately) that have spare or blank receptacle slots. Sold in packages of 4.
PRICE
$29.95
1
1
Available on or around 08/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Circuit Receptacle |
| Package Quantity | 4 |
| Description | Circuit 1 Receptacle |
| Color | Black |
| Manufacturers Part Number | 249061 |
| For Use With | Traditional Partitions with Powered Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |