Lounge Chairs
Lounge Chairs are a comfortable, more relaxed style of seating that gives your space an inviting feel. Made from durable materials, this range of club chairs, accent chairs, and chaise lounges is an ideal solution for waiting rooms, lobbies, reception areas, hotel rooms, and more.
Most Relevant
Tablet Armchairs

Ideal for colleges, libraries, and in most reception areas, Tablet Armchairs are packed with ergonomic features, such as padded seats, armrests, and backrests, for comfortable long-term seating. Covered with durable leather or fabric for longevity and comfort, these upholstered chairs are equipped with a small, built-in table to hold laptops and tablets, or to complete paperwork.
| Compare | Image | Back Type | Seat Material | Seat Color Family | Frame Color Family | Weight Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Mid Back | Synthetic Leather | Chrome | - | Flash Furniture | WBB2256287 | $445.95 | |||
![]() | Low Back | Leather | Black | Gray | 300 lbs | Flash Furniture | WBB2263459 | $505.00 | ||
![]() | Mid Back | Vinyl | Gray | 400 lbs | Regency | Ships Same Day WBB3168721 | $1,349.00 | |||
![]() | Mid Back | Synthetic Leather | Black | Chrome | - | Flash Furniture | WBB2256289 | $495.95 | ||
![]() | Mid Back | Vinyl | Gray | 400 lbs | Regency | WBB3168722 | $1,349.00 | |||
![]() | Mid Back | Vinyl | Black | 400 lbs | Regency | Ships Same Day WBB3168731 | $1,349.00 | |||
![]() | Low Back | Vinyl | Black | Black | 250 lbs | Regency | Ships Same Day WBB2217223 | $1,349.00 |
Barrel Chairs

Designed with a rounded back that curves into the armrests for a secure, enclosed feeling, Barrel Chairs provide comfortable seating in waiting rooms, lobbies, and lounge areas. Crafted with durable seat materials, such as vinyl, polyester, and synthetic leather, these upholstered pieces of furniture offer long-lasting support, comfort, and functionality. Choose from high, low, or medium back height models to fit your aesthetic.
Showing 1-10 of 22 results
Club Chairs

Featuring a wide, oversized design for lounging ease, Club Chairs are built with backrests and armrests to provide supportive, comfortable seating in lobbies and waiting areas. The seats are made from durable materials including genuine leather, synthetic leather, vinyl, or .fabric, to offer long-lasting strength and comfort.
Lounge Armchairs

Lounge Armchairs feature built-in backrests and armrests to give guests & clients a comfortable place to sit in office lobbies and reception areas. They are designed to support high weight capacities and have seats constructed from durable materials including synthetic leather, vinyl, or fabric to provide lasting functionality & plush comfort.
Accent Chairs

Great for use as a decorative focal point in waiting areas and sitting rooms, Accent Chairs have a single-seat design that offers additional seating without taking up much floor space. They are available with multiple backrest heights with or without armrests, for a supportive feel; and a plush fabric seat provides cushioned comfort.











