Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3195427

MPN #: 7701NSNOBE

Regency Nova Tablet Arm Lounge Chair, 31"W x 29"D x 33"H, Navy Blue/Noble Oak

Product Description
The Nova Tablet Arm Chair is just what you have been looking for. The tablet surface features a 360 degree swivel and is large enough to support most laptops, tablets and notebooks. Switch the tablet surface from the left to the right side by inserting it into a cup holder that is inset into both plush arms. The cup holder not in use can double as a pencil, smartphone or glasses holder. The tablet surface comes in an attractive Noble Oak Laminate. A chrome colored handle in the back of the chair makes for easy mobility. The Nova moves around on 4 sturdy casters and can support up to 400lbs, making it perfect for independent and collaborative learning environments. The Nova is backed by a 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Features:
  • Upholstered in a durable Navy Blue vinyl that is soft to the touch and wipes clean easily
  • Seat Height: 18" from floor, Seat Dimensions: 21"W x 19"D


PRICE
$1,349.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth29 in
Height33 in
Weight Capacity400 lbs
Weight53 lbs
Seat Width21 in
Seat Depth19 in
Seat Height18 in
BaseCasters
Back Width21 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilyNavy Blue
StackableNo
Arm TypeFixed
Manufacturers Part Number7701NSNOBE
CollectionNova
BrandRegency
TypeTablet Armchair
CastersYes
Number of Seats1
Seat Color FamilyNavy Blue
Package Quantity1
DescriptionLounge Chair
Frame MaterialWood
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5 Years Chair Base & Frame/2 Years Chair Mechanisms & Upholstery yr

Compliance & Certifications

CertificationsBIFMA Compliant, CAL 117