The partitions in the Alera® Valencia Series Under-Counter File Organizer allow you to better organize files, stationery, multiple sizes of printer/copier paper and more. Though designed for use under transaction and reception counters, they're just as practical if placed atop a counter or desk, too. Durable, yet stylish, woodgrain laminate finishes enhance just about any professional environment.
Alera® Valencia Series Under-Counter File Organizer, 6 Sections, 15.75"x9.88"x10.88", Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 10 in |
| Height | 11 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Frame Color Family | Mahogany |
| Description | Under-Counter File Organizer Shelf |
| Manufacturers Part Number | ALEVA316012MY |
| Top Color Family | Mahogany |
| Accessory Type | Organizer |
| Collection | Valencia |
| Brand | Alera |