Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dogipot

Model # :WBB3184262

MPN #: 1003HP-L

DOGIPOT® Complete Pet Station with 400 Header Bags, Aluminum, Forest Green

Product Description
As the longstanding, proven solution to help keep dog-friendly areas free from dog pollution, DOGIPOT® pet stations contain all of the elements necessary to maximize clean-up success.

Features:
  • Aluminum DOGIPOT® Pet Sign (Choice of On or Off-Leash)
  • Aluminum Header Pak DOGIPOT® Junior Bag Dispenser with four (4) 100 Count Header Pak DOGIPOT® SMART Litter Pick Up Bags™
  • 10-Gallon Steel Trash Receptacle with Stainless Steel Lid (can upgrade to include the all Aluminum Trash Receptacle with Lid Item #1206A-L)
  • One (1) Box of 50 count DOGIPOT® SMART Liner Trash Bags™
  • 2" x 2" x 4′-8′ square galvanized steel telescopic mounting post with installation hardware
  • Installation instructions and mounting hardware included


PRICE
$515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Height96 in

Product Details

TypeDog Waste Station
MaterialAluminum/Steel
DescriptionComplete Pet Station
ColorGreen
Manufacturers Part Number1003HP-L
Bag TypeHeader Bags
Number of Bags Included400 Bags
BrandDogipot