Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dogipot

Model # :WBB3182369

MPN #: 1010

DOGIPOT® Complete Pet Station with 400 Rolled Bags, Polyethylene, Green

Product Description
As the longstanding, proven solution to help keep dog-friendly areas free from dog pollution, DOGIPOT® pet stations contain all of the elements necessary to maximize clean-up success. Durable, economical and effective.

Features:
  • Aluminium DOGIPOT® pet sign (choice of On or off leash)
  • Poly DOGIPOT® junior bag dispenser with two (2) rolls of 200 count DOGIPOT® Smart Litter Pick Up Bags™
  • 10 Gallon Poly DOGIPOT® Trash Receptacle with attachable hinged lid
  • Box of 50 count DOGIPOT® Smart Liner Trash Bags™
  • 2" x 2" x 4′-8′ square poly telescopic mounting post with installation hardware


PRICE
$385.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Height96 in

Product Details

TypeDog Waste Station
MaterialPolyethylene
DescriptionComplete Pet Station
ColorGreen
Manufacturers Part Number1010
Bag TypeRolled Bags
Number of Bags Included400 Bags
BrandDogipot