Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146173

MPN #: MCAW567VA

AccuformNMC All Pets Must Be On A Leash Please Clean Up After Your Sign, Aluminum, 18" x 12", Green

Product Description
A helpful reminder can dramatically improve your property.

Aluminum withstands wash downs, harsh elements, abusive conditions, and features good chemical, abrasion, and impact resistance.

Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrial-strength applications. All Aluminum signs feature AccuformNMC™™'s Sign Muscle® liquid-based UV-protective coating, included at no charge. Sign Muscle® is perfect for indoor and outdoor use, prevents fading, and resists chemicals, abuse, and graffiti.

Assorted material thicknesses are available

Features:
  • Remind dog owners to leash and clean up after their dogs
  • Encourage proper pet care and responsibility
  • Includes UV-stable liquid Sign Muscle® coating for increased durability
  • Graphics make the message easy to understand
  • Withstands splashes and wash downs while resisting chemicals, abrasions, and abuse
  • Service temperature range: -40° to 250°F
  • Provides the strength of metal, yet never rusts
  • Assorted material thicknesses are available
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Endures outdoor environmental conditions


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight0.6 lbs
Size18" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendAll Pets Must Be On A Leash Please Clean Up After Your Pet (Graphic)
ColorGreen
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMCAW567VA
BrandAccuform