Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146134

MPN #: MVHR635VP

AccuformNMC™ Caution Move On Green Only Sign, Mirror Image, Plastic, 14" x 20", Black/Yellow

Product Description
Truck Delivery Safety Signs help to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Ensure drivers know to only proceed on green to prevent accidents with this sign.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Prevent costly accidents because drivers do not wait for others
  • Ensure an orderly procedure for vehicles
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Impact-resistant plastic is durable for indoor and sheltered outdoor use
  • Printed surface has clear UV protective overcoat Muscle®
  • Abrasion and light chemical splash resistance
  • Plastic with protected surface coating (see details above)
  • Impact resistant with slight flexibility
  • Service temperature range: -90°F to 168°
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Recycle code 6


PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height14 in
Weight0.5 lbs
Size14" x 20"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendCaution Move On Green Only (Mirror Image)
ColorYellow
Mounting LocationSurface
MaterialPlastic
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberMVHR635VP
BrandAccuform

Compliance & Certifications

CertificationsOSHA