Semi-flexible, impact-resistant plastic signs are ideal for standard-duty use; including installation indoors or medium-term outdoor use. Common uses include facility safety signs, informational signs, job site construction signs, and equipment warning signs.
Plastic is the most economical choice for most any rigid sign application. Ideally suited for sizes up to 24" x 36" or smaller unless you are mounting to a wall or rigid surface where larger sizes are possible.
Plastic signs are protected with our scientifically strong Sign Muscle® coating, and come standard with rounded corners and pre-drilled mounting holes.
Prevent shipping mistakes by clearly labeling spaces for specific carriers.
Features:
- Alert UPS if they need to pick up contents at your facility
- Inform drivers if they need to stop and pick up packages
- Double-sided signs make pick-ups easier
- Prevent unnecessary stops at your facility by posting signs if you have a pick up at your workplace
- Ensure carriers are aware when they need to pick up boxes in your facility or when they don't.
- Keep holiday packages moving and eliminate unnecessary traffic in your workplace with package pickup signs.
- Plastic with protected surface coating
- Lightweight indoor/outdoor use
- Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
- Recycle code 6
- Designed for indoor and medium-term outdoor applications
- Impact-resistant with slight flexibility it
- Rounded corners and pre-drilled mounting holes
- Impact-resistant with slight flexibility
- Printed message is protected by Sign Muscle® top-coating
- Service temperature range: - 90°F to 168°