Made from an enhanced 100% natural rubber compound, our All Purpose Traction Aid is known to provide added traction and retain its elasticity in subzero temperatures. 'Pulse Grip' tread pattern design has a knurled textured lining with a wide, thick heel strap to grip on to footwear better and keep traction aids in place for a longer wear. The 6 tungsten carbide Ice Diamond spikes, along with the bi-directional tread, provides powerful traction with maximum grip for an optimal performance.
Due North All Purpose Footwear Traction Aid with 6 Tungsten Carbide Spikes, Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | Medium |
Product Details
| Type | Traction Aid with 6 Tungsten Carbide Spikes |
| Color | Black |
| Application | Traction Aid |
| Series | All Purpose Traction Aid |
| Midsole Material | Rubber/Tungsten Carbide |
| Closure Type | Pull-On |
| Material | Rubber/Tungsten Carbide |
| Description | All Purpose Footwear Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Full Coverage |
| Manufacturers Part Number | V3550270-M |
| Primary Use | Cold Weather Protection |
| Traction Material | Tungsten Carbide |
| Brand | Due North |