Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Due North

Model # :WBB3154082

MPN #: V3553570-2XL

Due North® GripPro™ Spikeless Traction Aid, 2XL, Black

Product Description
The DueNorth® GripPro™ Spikeless Traction Aids are designed for workers that frequently transition from outdoor to indoor surfaces or working indoors. The non-spiked design does not damage flooring and will provide extra grip in numerous working environments.

Features:
  • Patented hi-viz chevrons are strategically placed to increase grip and reduce the risk of slips and falls no matter where the job takes you
  • Specially designed treads channel water away to deliver enhanced traction
  • Natural rubber material with proprietary polymer blend maintains flexibility even in sub-zero temperatures
  • Slip-on design fits snugly over boots and shoes
  • Easy on-off pull tab provides quick adjustment
  • Can be worn while driving, climbing ladders, and walking on grates
  • Ideal for warehousing, delivery, construction, first responders, and much more


PRICE
$48.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeSpikeless Traction Aid
Upper MaterialRubber
ColorBlack
ApplicationIce, Snow, Winter Weather Conditions
Size Type2XL
Closure TypePull-On
MaterialTungsten Carbide
DescriptionIndoor/Outdoor Spikeless Traction Aid
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleFull Coverage
Manufacturers Part NumberV3553570-2XL
Primary UseCold Weather Protection
Traction MaterialRubber
BrandDue North