ALL-PURPOSE JOB SITE STORAGE CHEST
Low profile job site boxes mount to pick-up beds and trailers for convenient transport and storage. High capacity storage chests are made of heavy duty, impact resistant polyethylene that is corrosion resistant for outdoor use. Overlapping lid seals out weather to protect contents. Double panel, top opening lid features stainless steel hinges and zinc hasps for secure closure. Work site chest includes built-in carry handles.
All Purpose Storage Chest-3.8 Cubic Ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 9-1/4 in |
| Height | 13-1/2 in |
Product Details
| Assembly Required | No |
| Style | Portable |
| Type | Storage Box |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 1712230 |
| Brand | Buyers Products |