Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent Jobox

Model # :WBB3786186

MPN #: 2D-656990

Crescent® JOBOX Site-Vault Heavy Duty Chest with Drawer, 20 Cu. Ft., Brown

Product Description
Crescent® JOBOX is the leader in On-Site Storage Security, Organization, and Safety with its High-Strength, Chamfered Lid, Commercial Gas Springs For Lid Control and its Site-Vault Security System.

Features:
  • Site-Vault security system is a patented system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked
  • Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength
  • EZ-Lock support arm secures and locks lid in open position for safe use
  • Upgraded lock system now allows usage of padlock models Master #1, #5, #175 and American #50
  • Drawer storage with up to 500lb capacity to meet all your equipment needs and keep your box organized
  • Ergonomic lifting handles are positioned inside deep recesses to prevent pinched knuckles and damage to handles
  • Heavy-duty EZ-Loader 4-way skid bolsters allow fork lift loading from any side for quicker and easier transport
  • Skid bolsters are compatible with casters (Part #1-320993, not included) for easy mobility
  • Heavy-duty hinge is staked and welded to prevent the pin from being forced out for break in
  • Dual built-in lid storage with integrated cargo nets is perfect for rain gear, PPE or small tools


PRICE
$1,792.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height36-5/8 in
Weight190 lbs
Usable Volume20 ft³

Product Details

StyleStationary
TypeJobsite Chest
MaterialSteel
ColorBrown
Manufacturers Part Number2D-656990
BrandCrescent Jobox