Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169798

MPN #: WL9-10015

Wilton® All-Terrain Vise™ with Swivel Base & Carrying Case, 6" Jaw Width, 5" Throat Depth

Product Description
Some jobs go beyond the workshop; some jobs make you come to them. For the jobs that demand function, strength and mobility we present the All-Terrain Vise™ by Wilton®. The ATV are water resistant for all weather protection while it's on your truck and the ideal working height doesn't interfere with truck bed or tailgate. Secure it in your hitch or mount it on your bench, the ATV is locked, loaded, and ready to go.

Features:
  • Custom carrying case included
  • Fits a standard 2" hitch and includes a hitch pin for security
  • Jaws are replaceable and include a v-groove for vertical clamping of round objects
  • Large striking anvil for forming and shaping materials
  • Lightweight and with an integrated carrying handle, the ATV is designed for easy transport
  • Patented 360° locking handle secures the handle while driving or repositions it while working
  • Pipe jaws clamp round objects up to 3"
  • The included set screws are designed to provide a tight fit in the hitch and reduce vibration while driving


PRICE
$495.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity3/4 - 3 in
Jaw Width6 in
Throat Depth5 in
Size6 in
Max Opening Capacity5-3/4 in

Product Details

TypeAll Terrain Vise
ColorBlack
Manufacturers Part NumberWL9-10015
Base Type360° Swivel
BrandWilton