Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3081208

MPN #: WL9-28822

Wilton Reversible Bench Vise 6-1/2" Jaw Width with 360° Swivel Base

Product Description
The Wilton Reversible Bench Vise is all about versatility. This vise features jaws that open an incredible distance, ranging from 10-3/4" to 14-1/2" depending on model. It also includes two anvils, a 360° swivel base and dual lock-downs to ensure maximum stability. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, so this is a vise that's built to last.

PRICE
$465.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 3 in
Jaw Width6-1/2 in
Throat Depth4 in
Jaw Height1 in
Size6-1/2 in
Max Opening Capacity7-1/4,12-3/4 in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Manufacturers Part NumberWL9-28822
Base Type360° Swivel
BrandWilton

Warranty

WarrantyLifetime