Global Industrial
Model # :WB442515GY
Global Industrial 3 Wide Gear Locker w/Footlocker & Legs, 72"W x 18"D x 76"H, Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
These athletic lockers are great for gyms, team & sports locker rooms and more. Gear lockers are made with all welded 16 gauge steel for strength that lasts. Side locker panels and hinged door are perforated to allow ventilation. Gym lockers include a full width coat rod and 2 coat hooks in each locker for hanging garments and wardrobe. 15"D top shelf for added storage. Door features a recessed T-handle with a cylinder key lock and 2 keys. Gear lockers include a 14"H Foot Locker that has a louvered front for ventilation. Foot locker includes a hinged lid with padlockable hasp. Athletic lockers have 6"H tubular steel legs that add 4"H to overall height. Each locker measures 24"W x 72"H. 3 wide locker.
PRICE
$2,309.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
| Height | 76 in |
| Weight | 409 lbs |
| Gauge | 16 ga |
Product Details
| Type | Stadium Locker |
| Color | Gray |
| Door Type | Perforated |
| Configuration | 3 Wide |
| Style | With Top Shelf and Bottom Foot Locker-With Legs |
| Includes | With Top Shelf and Bottom Foot Locker-With Legs |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Manufacturers Part Number | 442515GY |
| Brand | Global Industrial |