Little Giant® Welded All-Compact Storage Locker, 25"W x 27"D x 78"H, Gray, Assembled
|
Questions & Answers (0)
Product Description
Little Giant® All-Welded Compact Storage Locker - 2 Compartments - 25"W x 27"D x 78"H
This all-welded storage locker provides two separate locking compartments, perfect for securing tools or supplies on multiple shifts. Doors swing open 270 degrees, and feature padlockable slide latches. Footpads have lag hole for securing to the floor. Durable powder coated gray finish. 4" under clearance for transporting with a pallet jack or forklift. 78" overall height.
This all-welded storage locker provides two separate locking compartments, perfect for securing tools or supplies on multiple shifts. Doors swing open 270 degrees, and feature padlockable slide latches. Footpads have lag hole for securing to the floor. Durable powder coated gray finish. 4" under clearance for transporting with a pallet jack or forklift. 78" overall height.
PRICE
$1,359.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 27 in |
| Height | 78 in |
| Weight Capacity | 2000 lbs |
| Weight | 140 lbs |
Product Details
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Door Type | Ventilated |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 6" legs |
| Number of Doors | 2 |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Manufacturers Part Number | SL1-2D-2424 |
| Number of Fixed Shelves | 1 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |