Model # :WBB996659
MPN #: SC2-3072-NC
Little Giant® Welded Storage Locker with 2 Center Shelves, 73"W x 33"D x 52"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
VISIBLE CONTENTS Welded Storage Lockers, 2000 lbs. Capacity - These stationary security cabinets measure only 52" overall height. Small diamond shaped openings and heavy gauge steel provide maximum security for small items. The double doors swing open 270 degrees, and feature padlockable slide latch. 46-1/2" interior cabinet height. Oversized footpads for better weight distribution, 4" underclearance. All-weldedsteel construction with durable powder coated finish. 2 Fixed Center Shelves
PRICE
$1,879.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 73 in |
| Depth | 33 in |
| Height | 52 in |
Product Details
| Style | Wire Mesh Cage |
| Number of Adjustable Shelves | 0 |
| Construction Type | All-Welded |
| Tier Type | Single Tier |