Little Giant® 1-Tier 1 Door Welded Compact Vented Locker, 24"W x 24"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
ALL-WELDED COMPACT Storage Locker - Compact all-welded storage locker has five 14 gauge shelves and heavy-duty padlockable slide latch. Shelf Clearances from bottom to top: 16.5", 16.5",12",10",10". High visibility 13 gauge expanded metal siding. Footpads have holes for lagging to floor. Right hand door swings 270° flush to side. 78" overall height. 4" under-clearance. Durable powder coated gray finish.
PRICE
$2,299.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 78 in |
| Weight Capacity | 3000 lbs |
| Weight | 223 lbs |
| Gauge | 12 ga |
Product Details
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 5 Fixed Shelves |
| Number of Doors | 1 |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SL5-2424-78 |
| Brand | Little Giant |