Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WB443198

MPN #: 46-BSCW-241-3WLR

Strong Hold® Heavy Duty Bin Cabinet 46-BSCW-241-3WLR - With 165 Bins And Shelves 48x24x78

Product Description
STRONG HOLD® ALL WELDED 12 GAUGE COMBINATION BIN CABINET
This All Welded Heavy Duty Cabinet Offers Combined Storage Space For Small Parts, Tools, Supplies And Even Wardrobe.

All welded bin cabinet helps organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in louvered panels store 165 included yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Includes 3 height adjustable wardrobe shelves that adjust at 2" increments. Wardrobe shelves offer 750 lb. shelf capacity. Full width top shelf is fixed and offers 850 lb. capacity. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H x 7 gauge steel legs offer clearance space for easy cleaning and offer forklift access. Measures 48"W x 24"D x 78" overall. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$3,545.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight729 lbs
Gauge12 ga

Product Details

Cabinet StyleB
Shelf Capacity750 Short-Width/850 Full-Width lbs
Bin Quantity (Bin Size)144(B), 21(E)
Number of Adjustable Shelves3
ColorGray/Yellow
Door TypeSolid Flush Door
Number of Bins165
Louvered PanelsDoors, Interior
Number of Shelves1 Full-Width
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part Number46-BSCW-241-3WLR
Bin MaterialPolypropylene
Number of Fixed Shelves2
Base TypeForkliftable Legs
BrandStrong Hold