Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134946

MPN #: SL2A-3060-6PYFL

Little Giant® All-Welded Lockers w/ Adjustable Shelves, 2000 lb. Cap., 61"L x 33"W x 81"H, Gray

Product Description
Secure, visible Mobile Storage for larger, bulkier items.

Features:
  • 13 gauge expanded metal
  • Double doors with padlockable slide latch
  • Doors open a full 270 degrees
  • Overall height: 81"
  • Interior height: 72"
  • 6" non-marking polyurethane wheels with floor lock
  • Ships fully assembled, ready for immediate use
  • Powder coated gray finish
  • 2000 lbs. Capacity
  • No centre shelf


PRICE
$4,309.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width33 in
Height81 in
Inside Height72 in
Weight Capacity2000 lbs
Weight424 lbs
Gauge14
Shelf Size30" x 60"
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Number of Shelves2
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberSL2A-3060-6PYFL
Shelf MaterialSteel
BrandLittle Giant
TypeMesh Security Cart
Shelf TypeAdjustable
ColorGray
Wheel TypePolyurethane
FinishPowder coated
DescriptionAllWelded Mobile Storage Lockers
Package Quantity1
Shelf StyleFlush

Warranty

Warranty1 yr