Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134988

MPN #: SL1-3048-6PYFP

Little Giant® Forkliftable Locker w/ 1 Centre Shelf, 3600 lb. Cap., 49"L x 33"W x 81"H, Gray

Product Description
Secure, visible Mobile Storage for larger, bulkier items. Fork pockets and casters allow for easy transport by either a forklift or single operator

Features:
  • 12 gauge expanded metal
  • Double doors with padlockable slide latch
  • Doors open a full 270 degrees
  • Overall height: 81"
  • Interior height: 72"
  • 6" non-marking polyurethane wheels
  • Two 6" x 3-1/2" fork pockets on 24" centres with 1-1/2" steel
  • 2000 lbs. Capacity
  • No centre shelf


PRICE
$3,619.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width33 in
Height81 in
Inside Height72 in
Weight Capacity2000 lbs
Weight340 lbs
Wheel Diameter6 in
Gauge14
Shelf Size30" x 48"

Product Details

Assembly RequiredNo
TypeMesh Security Cart
Shelf TypeFixed
ColorGray
Wheel TypePolyurethane
Number of Shelves1
MaterialSteel
Construction TypeAssembled
DescriptionForkliftable Mobile Storage Locker
Package Quantity1
Manufacturers Part NumberSL1-3048-6PYFP
Shelf StyleFlush
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr